1" NPT Cable Glands, Diameter: 0.438 - 1", Aluminum

Item #: 1165120

Cat #: RSR-300-WR

UPC: 785411522364

$ 14.35 EA
Company wide:
0 in stock
Documents & Guides
1-Inch NPT Thread Type Cable Glands, Cable Diameter: 0.438 - 1 Inch, Material: Aluminum, NEMA 6/IP67

Overview

1-Inch NPT Thread Type Cable Glands, Cable Diameter: 0.438 - 1 Inch, Material: Aluminum, NEMA 6/IP67
Also known as: 785411522364, RSR-300-WR, REMRSR300WR

Specifications

Material: Aluminum
Diameter Range: 1.500 - 1.701 in
Material: Aluminum
Diameter Range: 1.500 - 1.701 in