REMOTE RESET 120VAC

Item #: 1165003

Cat #: CR324XRRM02

UPC: 783166582992

$ 182.19 EA
Company wide:
0 in stock
Documents & Guides
General Electric Control Products. Nema Power Devices. Remote Reset 120Vac

Overview

General Electric Control Products. Nema Power Devices. Remote Reset 120Vac
Also known as: 783166582992, CR324XRRM02, ABBCR324XRRM02

Specifications

Volts AC Control: 120
Size: 6, 1
Family / Style: CR324
Type: Overload Relay, Remote Reset Module
Volts AC Control: 120
Family / Style: CR324
Size: 6, 1
Type: Overload Relay, Remote Reset Module