4' 13W T8 LED Lamp, 40K

Item #: 1164852

Cat #: S8892

UPC: 045923088926

$ 19.16 EA
Company wide:
204 in stock
4 Ft. 13 Watt T8 LED; Medium bi-pin Base; 4000K; 50000 Hours; 1900 Lumens; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring

Overview

4 Ft. 13 Watt T8 LED; Medium bi-pin Base; 4000K; 50000 Hours; 1900 Lumens; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring
Also known as: 045923088926, S8892, SATS8892

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 1950
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 13
Shape: T8 (Tubular)
Material: Glass
Lumens: 1950
Dimmable: Yes
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277