4' 13W T8 LED Lamp, 35K

Item #: 1164851

Cat #: S8891

UPC: 045923088919

Company wide:
0 in stock
4 Ft. 13 Watt T8 LED; Medium bi-pin Base; 3500K; 50000 Hours; 1800 Lumens; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring

Overview

4 Ft. 13 Watt T8 LED; Medium bi-pin Base; 3500K; 50000 Hours; 1800 Lumens; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring
Also known as: 045923088919, S8891, SATS8891

Specifications

Wattage: 13
Lumens: 1900
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 13
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)