Conduit Body, Iron, 2" Hub

Item #: 1164825

Cat #: X67

UPC: 783936011653

$ 195.36 EA
Company wide:
9 in stock
Documents & Guides
Conduit Body, Iron, 2 Inch Hub, 11.75 Inch Length, 7.5 Inch Width

Overview

Conduit Body, Iron, 2 Inch Hub, 11.75 Inch Length, 7.5 Inch Width

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011653, X67, KILX67

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Material: Iron
Width: 7.500 in
Length: 11.750 in
Hub Diameter: 2 in
Material: Iron
Length: 11.750 in
Width: 7.500 in
Hub Diameter: 2 in