Conduit Body, Iron, 1-1/2" Hub

Item #: 1164822

Cat #: X57

UPC: 783936011646

$ 112.58 EA
Company wide:
10 in stock
Documents & Guides
Conduit Body, Iron, 1-1/2 Inch Hub, 9.4 Inch Length, 6 Inch Width

Overview

Conduit Body, Iron, 1-1/2 Inch Hub, 9.4 Inch Length, 6 Inch Width

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011646, X57, KILX57

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Material: Iron
Width: 6 in
Length: 9.400 in
Material: Iron
Length: 9.400 in
Width: 6 in