
1-1/4" X Hub, Aluminum Form 7 Conduit Body
Item #: 1164821
Cat #: X47SA
UPC: 783936080611
$ 113.09 EA
Company wide:
0
in stock
Documents & Guides
KIL X47SA 1 1/4 ALUM CONDUIT
Overview
KIL X47SA 1 1/4 ALUM CONDUIT
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936080611, X47SA, KILX47SA
Features & Benefits
- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
- Suitable for wet locations when used with gaskets.
- High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
- Innovative spring clip design for installation ease and repeat usage.
- For use with threaded rigid conduit steel or aluminum.
- Flat-back design for greater wiring capacity and mounting stability.
Specifications
| Type: | Type X |
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in |
| Type: | Type X |
| Hub Diameter: | 1 1/4 in |
| Material: | Aluminum |