
Conduit Body, Type X, 1-1/4", Form 7, Iron
Item #: 1164820
Cat #: X47
UPC: 783936011639
$ 87.39 EA
Company wide:
4
in stock
Documents & Guides
Conduit Body, Type X, 1-1/4 Inch Hub Diameter, Duraloy Series 7, Form 7, Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type X, 1-1/4 Inch Hub Diameter, Duraloy Series 7, Form 7, Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936011639, X47, KILX47
Features & Benefits
- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
- Suitable for wet locations when used with gaskets.
- High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
- Innovative spring clip design for installation ease and repeat usage.
- For use with threaded rigid conduit steel or aluminum.
- Flat-back design for greater wiring capacity and mounting stability.
Specifications
| Type: | Type X |
| Family / Style: | Form 7 |
| Material: | Iron |
| Number of Hubs: | 4 |
| Hub Diameter: | 1 1/4 in |
| Type: | Type X |
| Material: | Iron |
| Hub Diameter: | 1 1/4 in |
| Family / Style: | Form 7 |
| Number of Hubs: | 4 |