
1-1/2" T Hub, Aluminum Form 7 Conduit Body
Item #: 1164765
Cat #: T57SA
UPC: 783936080345
$ 131.02 EA
Company wide:
0
in stock
Documents & Guides
KIL T57SA CORROSAFE7 1-1/2 T
Overview
KIL T57SA CORROSAFE7 1-1/2 T
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936080345, T57SA, KILT57SA
Features & Benefits
- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
- Suitable for wet locations when used with gaskets.
- High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
- Innovative spring clip design for installation ease and repeat usage.
- For use with threaded rigid conduit steel or aluminum.
- Flat-back design for greater wiring capacity and mounting stability.
Specifications
| Type: | Type T |
| Material: | Aluminum |
| Hub Diameter: | 1 1/2 in |
| Type: | Type T |
| Hub Diameter: | 1 1/2 in |
| Material: | Aluminum |