
NV2 Series 3/4" Pendant Splice Box Gray
Item #: 1164750
Cat #: NV2AG
UPC: 783936009544
$ 61.03 EA
Company wide:
0
in stock
Documents & Guides
KILLARK NV2AG
Overview
KILLARK NV2AG
Also known as: 783936009544, NV2AG, KILNV2AG
Specifications
| Width: | 2 in |
| Depth: | 4 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Gray |
| Gangs: | 4 |
| Standards: | California Proposition 65 |
| Width: | 2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 4 |
| Depth: | 4 in |
| Color: | Gray |
| Standards: | California Proposition 65 |