2" LL Hub, Iron Form 7 Conduit Body

Item #: 1164736

Cat #: LL67

UPC: 783936011158

$ 48.91 EA
Clearance
Price good while supplies last
Company wide:
85 in stock
Documents & Guides
2 Inch LL Hub, Iron Form 7 Conduit Body, 9.5 in x 5.875 in x 4.375 in

Overview

2 Inch LL Hub, Iron Form 7 Conduit Body, 9.5 in x 5.875 in x 4.375 in

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011158, LL67, KILLL67

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LL
Hub Diameter: 2 in
Family / Style: Form 7
Type: Type LL
Material: Iron
Hub Diameter: 2 in