
1-1/2" LL Hub, Iron Form 7 Conduit Body
Item #: 1164733
Cat #: LL57
UPC: 783936011141
$ 85.04 EA
Company wide:
0
in stock
Documents & Guides
1-1/2" LL Hub, Iron Form 7 Conduit Body, Neoprene Sealing Gaskets Provide NEMA 3 Seal
Overview
1-1/2" LL Hub, Iron Form 7 Conduit Body, Neoprene Sealing Gaskets Provide NEMA 3 Seal
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936011141, LL57, KILLL57
Features & Benefits
- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
- Suitable for wet locations when used with gaskets.
- High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
- Innovative spring clip design for installation ease and repeat usage.
- For use with threaded rigid conduit steel or aluminum.
- Flat-back design for greater wiring capacity and mounting stability.
Specifications
| Family / Style: | Form 7 |
| Material: | Iron |
| Type: | Type LL |
| Hub Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |
| Type: | Type LL |
| Material: | Iron |
| Hub Diameter: | 1 1/2 in |