3" LB Hub, Iron Form 7 Conduit Body

Item #: 1164708

Cat #: LB87

UPC: 783936011073

$ 623.88 EA
Company wide:
0 in stock

Overview

KIL LB87 DURALOY7 3 LB COND B

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011073, LB87, KILLB87

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Material: Iron
Type: Type LB
Material: Iron
Type: Type LB