4" LB Hub, Iron Form 8 Conduit Body

Item #: 1164691

Cat #: LB108

UPC: 783936481142

$ 1294.50 EA
Company wide:
0 in stock
Documents & Guides
KIL LB108 COND BODY LB GRAY I

Overview

KIL LB108 COND BODY LB GRAY I

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936481142, LB108, KILLB108

Features & Benefits

  • Completely interchangeable with competative bodies, gaskets, and covers.
  • Flat back design provides greater cubic capacity for easier wire pulling and more room for splicing.
  • Raintight when used with gasketed covers.
  • Stainless steel screws on stamped and cast covers.
  • Smooth integral wire bushings.

Specifications

Material: Iron
Type: Type LB
Material: Iron
Type: Type LB