$ 503.10 EA
Company wide:
0
in stock
Documents & Guides
GR Series, 3.75 X 3.75 X 2.68, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Without Screw Cover Enclosure
Overview
GR Series, 3.75 X 3.75 X 2.68, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Without Screw Cover Enclosure
Also known as: 783936228006, GRBB, KILGRBB
Features & Benefits
- Compact rectangular enclosures with threaded screw covers provide easy access to interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
- Available with a flat blank or dome covers.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Cast mounting lugs are standard on all boxes.
- Internal ground screw supplied on all boxes.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of box and cover.
- Mounting pans are available.
- Conduit and device openings factory or field installed.
Specifications
No Specifications Available