KIL GL-300 GL LENS COVER 2-61

Item #: 1164651

Cat #: GL-300

UPC: 783936213026

Call for price
Company wide:
0 in stock
Documents & Guides
GL Series, 3" Dia. Viewing, Class I, II, III, BCDEFG, Cast Aluminum,Type 4 IP66, Threaded Round Glass Lens Cover

Overview

GL Series, 3" Dia. Viewing, Class I, II, III, BCDEFG, Cast Aluminum,Type 4 IP66, Threaded Round Glass Lens Cover
Also known as: 783936213026, GL-300, KILGL300

Features & Benefits

  • Threaded glass lens screw covers provide easy access to interior.
  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Glass lens made of tempered soda lime.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard for a Type 4X rating.
  • Electrostatically applied gray powder epoxy/polyester finish on exterior of covers.

Specifications

No Specifications Available