LED Striplight, 8', 77 Watt, 3500K, 8872 Lumen, 120-277V

Item #: 1164600

Cat #: CDSL96MVOLTDM35

UPC: 190887799033

Company wide:
0 in stock
Documents & Guides
LED Striplight, 8 Foot, 77 Watt, 3500K, 8872 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming,

Overview

LED Striplight, 8 Foot, 77 Watt, 3500K, 8872 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming,
Also known as: 190887799033, CDSL96MVOLTDM35, LITCDSL96MVOLTDM35

Specifications

Type: Strip Fixture, 0-10V Dimming
Length: 8 ft
Color: White
Wattage: 77
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Strip Fixture, 0-10V Dimming
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 8 ft
Wattage: 77
Light Technology: LED
Volts AC Range: 120 - 277