LED Striplight, 4', 38 Watt, 3500K, 4146 Lumen, 120-277V

Item #: 1164598

Cat #: CDSL48MVOLTDM35

UPC: 190887798975

Company wide:
0 in stock
Documents & Guides
LED Striplight, 4 Foot, 38 Watt, 3500K, 4146 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming,

Overview

LED Striplight, 4 Foot, 38 Watt, 3500K, 4146 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming,

Inspired by classic fluorescent strip channels, this LED fixture offers a traditional appearance that incorporates the latest technology. Available in several color temperatures, lumen packages and lengths. Ideal for use in commercial, retail, office, warehouse and display applications

Also known as: 190887798975, CDSL48MVOLTDM35, LITCDSL48MVOLTDM35

Specifications

Wattage: 38
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes