AC Drive, 52A, 40/30HP, 480VAC, 3PH, Frame 4

Item #: 1164586

Cat #: 20F11GD052JA0NNNNN

UPC: 191326386210

Call for price
Company wide:
0 in stock
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 191326386210, 20F11GD052JA0NNNNN, ALB20F11GD052JA0NN

Specifications

Volts AC: 480
Amps: 52
Horsepower: 30, 40
Size: 4 Frame
Type: General Purpose Drives
Volts AC: 480
Horsepower: 30, 40
Type: General Purpose Drives
Amps: 52
Size: 4 Frame