AC Drive, PowerFlex 753, 54A, 208/240VAC, 15/20HP, 3PH, Frame 4, DB Transistor

Item #: 1164581

Cat #: 20F11NB054JA0NNNNN

UPC: 191326327589

Call for price
Company wide:
0 in stock
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 54 Amps, 20 Horse Power Normal Duty, 15 Horse Power, Heavy Duty, 208/240 Volt AC, 3-Phase, Frame 4, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 54 Amps, 20 Horse Power Normal Duty, 15 Horse Power, Heavy Duty, 208/240 Volt AC, 3-Phase, Frame 4, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 191326327589, 20F11NB054JA0NNNNN, ALB20F11NB054JA0NN

Specifications

Horsepower: 20, 15
Amps: 54
Type: AC Device
Volts AC: 208Y/240
Size: Frame 4
Horsepower: 20, 15
Type: AC Device
Size: Frame 4
Amps: 54
Volts AC: 208Y/240