C100S54/ALTO NC HPS 12PK

Item #: 1164486

Cat #: 467357

UPC: 046677467357

$ 82.10 EA
Company wide:
4 in stock
Documents & Guides
C100S54/ALTO NC HPS 12PK

Overview

C100S54/ALTO NC HPS 12PK
Also known as: 046677467357, 467357, PHIC100S54ALTONC

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Color Temperature: 2100 (Warm White)
Wattage: 100
Base: Mogul Screw (E39)
Volts AC: 120, 277
Lumens: 10000
Color Rendering Index (CRI): 21
ANSI Code: S54
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple)
Wattage: 100
Volts AC: 120, 277
Color Rendering Index (CRI): 21
Light Technology: HID
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Lumens: 10000
ANSI Code: S54