5/16"X1/2" SS HEX HEAD BOLT

Item #: 1164387

Cat #: MBS51612

UPC: 781002697442

$ 0.96 EA
Company wide:
0 in stock
Documents & Guides
Stainless steel hex head cap screws are used in non-critical application with nuts and washers. Length is determined from the base of the fastener head. 18-8 Stainless steel is used where corrosion resistance is required. 18% chromium, 8% nickel.

Overview

Stainless steel hex head cap screws are used in non-critical application with nuts and washers. Length is determined from the base of the fastener head. 18-8 Stainless steel is used where corrosion resistance is required. 18% chromium, 8% nickel.

Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.

Also known as: 781002697442, MBS51612, 51612SSMB

Specifications

Length: 1/2 in
Material: Stainless Steel
Diameter: 5/16 in
Length: 1/2 in
Diameter: 5/16 in
Material: Stainless Steel