Leather Protector Glove, Goatskin, 10", Size 12

Item #: 1164384

Cat #: ILPG10A/12

UPC:

Company wide:
0 in stock
Documents & Guides
Leather Protector Glove With Pull Strap, Goatskin, 10 Inch, Size 12

Overview

Leather Protector Glove With Pull Strap, Goatskin, 10 Inch, Size 12
Also known as: ILPG10A/12, SALILPG10A12

Specifications

Length: 10 in
Length: 10 in