Harmonic Shield Filter, 150HP, 480VAC, 3PH, 209A, 1200W Loss, NEMA 1, Standard Version

Item #: 1164293

Cat #: HSD0450AW10000

UPC:

$ 24168.80 EA
Company wide:
0 in stock
Documents & Guides
Harmonic Shield Filter, For Variable Frequency Drives, 150 Horse Power, 480 Volt AC, 45 kVAR, 3-Phase, 209 Amp, 1200 Watt Loss, NEMA 1, Standard Version

Overview

Harmonic Shield Filter, For Variable Frequency Drives, 150 Horse Power, 480 Volt AC, 45 kVAR, 3-Phase, 209 Amp, 1200 Watt Loss, NEMA 1, Standard Version

The HSD with PQconnect offers industry leading performance even at light loads and under the harshest of conditions. The HSD filter is a stand-alone input device that is furnished in its own enclosure and mounted adjacent to the drive/VFD. It is designed to reduce harmonics caused by drives and VFDs.

Also known as: HSD0450AW10000, TCIHSD0450AW10000

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 209
Volt Amps: 45kVA
Type: Harmonic Filter
Volts AC: 480
Horsepower: 150
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 1
Amps: 209
Type: Harmonic Filter