Harmonic Filter, HarmonicShield, 15HP, 23A, 480VAC, 5kVA, 3PH,

Item #: 1164201

Cat #: HSD0015AW31000

UPC:

$ 4147.20 EA
Company wide:
0 in stock
Documents & Guides
Harmonic Filter, HarmonicShield, 15 Horse Power, 23 Amp, 480 Volt AC, 5 kVA, 3-Phase,

Overview

Harmonic Filter, HarmonicShield, 15 Horse Power, 23 Amp, 480 Volt AC, 5 kVA, 3-Phase,

The HSD with PQconnect offers industry leading performance even at light loads and under the harshest of conditions. The HSD filter is a stand-alone input device that is furnished in its own enclosure and mounted adjacent to the drive/VFD. It is designed to reduce harmonics caused by drives and VFDs.

Also known as: HSD0015AW31000, TCIHSD0015AW31000

Specifications

Phase: 3
Volts AC: 480
Amps: 23
Horsepower: 15
Type: Harmonic Filter
Volt Amps: 5kVA
Phase: 3
Amps: 23
Type: Harmonic Filter
Volts AC: 480
Horsepower: 15
Volt Amps: 5kVA