KDR Input Line Inductor, 480V, 590A

Item #: 1162489

Cat #: KDRL6H

UPC:

$ 3430.40 EA
Company wide:
0 in stock
Documents & Guides
KDR Input Line Inductor, 480V, 590A, 500HP, 3 Phase, Open, High Impedance, UL Listed

Overview

KDR Input Line Inductor, 480V, 590A, 500HP, 3 Phase, Open, High Impedance, UL Listed
Also known as: KDRL6H, TCIKDRL6H

Specifications

Phase: 3
Volts AC: 480
Horsepower: 500
Amps: 590
Phase: 3
Horsepower: 500
Volts AC: 480
Amps: 590