Line Reactor, 480V, 435A, 350HP

Item #: 1162483

Cat #: KDRL3H

UPC:

$ 3095.20 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor, 480V, 435A, 350HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed

Overview

Line Reactor, 480V, 435A, 350HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed
Also known as: KDRL3H, TCIKDRL3H

Specifications

Phase: 3
Volts AC: 480
Amps: 435
Phase: 3
Amps: 435
Volts AC: 480