Line Reactor, 480V, 310A, 250HP

Item #: 1162474

Cat #: KDRL1H

UPC:

$ 2036.00 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor, 480V, 310A, 250HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed

Overview

Line Reactor, 480V, 310A, 250HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed
Also known as: KDRL1H, TCIKDRL1H

Specifications

Phase: 3
Volts AC: 480
Amps: 310
Phase: 3
Amps: 310
Volts AC: 480