Line Reactor, 480V, 35A, 25HP, 3 Phase

Item #: 1162441

Cat #: KDRC1H

UPC:

$ 429.60 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor, 480V, 35A, 25HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed

Overview

Line Reactor, 480V, 35A, 25HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed
Also known as: KDRC1H, TCIKDRC1H

Specifications

Phase: 3
Volts AC: 480
Horsepower: 25
Phase: 3
Horsepower: 25
Volts AC: 480