TCI KLRUL4DTBE3R KLR 575V 4A

Item #: 1162363

Cat #: KLRUL4DTBE3R

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KLRUL4DTBE3R KLR 575V 4A

Overview

TCI KLRUL4DTBE3R KLR 575V 4A
Also known as: KLRUL4DTBE3R, TCIKLRUL4DTBE3R

Specifications

Size: 4 in
Material: Steel
Type: Square Fixture Covers
Size: 4 in
Type: Square Fixture Covers
Material: Steel