KDRMA7L1 Line Reactor

Item #: 1162043

Cat #: KDRMA7L1

UPC:

$ 120.80 EA
Company wide:
2 in stock
Documents & Guides
KDR LINE 2HP NEC MOTOR 3.4/4.2A 480V LOW-Z

Overview

KDR LINE 2HP NEC MOTOR 3.4/4.2A 480V LOW-Z
Also known as: KDRMA7L1, TCIKDRMA7L1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 2
Amps: 4.200
Phase: 3
Horsepower: 2
Volts AC: 480
Amps: 4.200