KDR Line Inductor, 480V, 1 HP

Item #: 1162037

Cat #: KDRMA5L1

UPC:

$ 100.80 EA
Company wide:
2 in stock
Documents & Guides
KDR Line Inductor, 480V, 1 HP, 2.10 Motor Amps, 2.3 Max Amps, 3 Phase, Open, 3% Impedance, UL Listed

Overview

KDR Line Inductor, 480V, 1 HP, 2.10 Motor Amps, 2.3 Max Amps, 3 Phase, Open, 3% Impedance, UL Listed
Also known as: KDRMA5L1, TCIKDRMA5L1

Specifications

Phase: 3
Volts AC: 480
Phase: 3
Volts AC: 480