KDR Line Inductor, 480V, 1/2 HP

Item #: 1162029

Cat #: KDRMA3L1

UPC:

$ 95.20 EA
Company wide:
0 in stock
Documents & Guides
KDR Line Inductor, 480V, 1/2 HP, 1.10 Motor Amps, 1.6 Max Amps, 3 Phase, Open, 3% Impedance, UL Listed

Overview

KDR Line Inductor, 480V, 1/2 HP, 1.10 Motor Amps, 1.6 Max Amps, 3 Phase, Open, 3% Impedance, UL Listed
Also known as: KDRMA3L1, TCIKDRMA3L1

Specifications

Phase: 3
Volts AC: 480
Phase: 3
Volts AC: 480