480V 110A 75HP 3 PHASE TYPE 1 INPUT LINE REACTOR

Item #: 1161895

Cat #: KDRF3LC4

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
KDR 480V 110A 75HP 3 PHASE TYPE 1 INPUT LINE REACTOR LOW IMPEDANCE UL RECOGNIZED

Overview

KDR 480V 110A 75HP 3 PHASE TYPE 1 INPUT LINE REACTOR LOW IMPEDANCE UL RECOGNIZED
Also known as: KDRF3LC4, TCIKDRF3LC4

Specifications

Phase: 3
Horsepower: 75
Volts AC: 480
Amps: 110
Phase: 3
Volts AC: 480
Horsepower: 75
Amps: 110