KDR 208V 3A 05HP 3 PHASE OPEN INPUT LINE REACTOR

Item #: 1161717

Cat #: KDRULA54L

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRULA54L KDR 208V 3A 0.5

Overview

TCI KDRULA54L KDR 208V 3A 0.5
Also known as: KDRULA54L, TCIKDRULA54L

Specifications

Amps: 3
Volts AC: 240, 208
Amps: 3
Volts AC: 240, 208