TCI KDRL42LC5 KDR 575V 610A 6

Item #: 1161670

Cat #: KDRL42LC5

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRL42LC5 KDR 575V 610A 6

Overview

TCI KDRL42LC5 KDR 575V 610A 6
Also known as: KDRL42LC5, TCIKDRL42LC5

Specifications

Gangs: 3
Material: Steel
Gangs: 3
Material: Steel