TCI KDRL35PC5 KDR 575V 420A 4

Item #: 1161669

Cat #: KDRL35PC5

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRL35PC5 KDR 575V 420A 4

Overview

TCI KDRL35PC5 KDR 575V 420A 4
Also known as: KDRL35PC5, TCIKDRL35PC5

Specifications

Type: Switch Box
Depth: 2 1/2 in
Material: Steel
Gangs: 4
Type: Switch Box
Material: Steel
Depth: 2 1/2 in
Gangs: 4