TCI KDRD42LC2 KDR 575V 32A 30

Item #: 1161619

Cat #: KDRD42LC2

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRD42LC2 KDR 575V 32A 30

Overview

TCI KDRD42LC2 KDR 575V 32A 30
Also known as: KDRD42LC2, TCIKDRD42LC2

Specifications

Color: Clear
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Color: Clear
Gangs: 1
Mounting: Vertical, Horizontal
Standards: California Proposition 65