TCI KDRA47LC1V KDR 690V 7A 5H

Item #: 1161418

Cat #: KDRA47LC1V

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRA47LC1V KDR 690V 7A 5H

Overview

TCI KDRA47LC1V KDR 690V 7A 5H
Also known as: KDRA47LC1V, TCIKDRA47LC1V

Specifications

Diameter: 5.700 in
Material: Brass
Width: 5.700 in
Height: 6.100 in
Diameter: 5.700 in
Width: 5.700 in
Material: Brass
Height: 6.100 in