
Conduit Body Cover, Type: Screw-On, Series 7, 1-1/4", Steel
Item #: 1160842
Cat #: 470
UPC: 783936010281
$ 13.90 EA
Company wide:
2
in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 7, Size: 1 Inch, Material: Steel
Overview
Conduit Body Cover, Type: Screw-On, Series 7, Size: 1 Inch, Material: Steel
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936010281, 470, KIL470
Features & Benefits
- Galvanized Steel
- Natural finish
- 316 stainless steel screws
Specifications
| Material: | Steel |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Standards: | California Proposition 65 |