
Conduit Body, Type C, 1-1/2", Form 7, Iron
Item #: 1160823
Cat #: C57
UPC: 783936011448
$ 84.93 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type C, 1-1/2 Inch Hubs, Form 7, Duraloy 7 Series, Iron Alloy, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type C, 1-1/2 Inch Hubs, Form 7, Duraloy 7 Series, Iron Alloy, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936011448, C57, KILC57
Features & Benefits
- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
- Suitable for wet locations when used with gaskets.
- High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
- Innovative spring clip design for installation ease and repeat usage.
- For use with threaded rigid conduit steel or aluminum.
- Flat-back design for greater wiring capacity and mounting stability.
Specifications
| Family / Style: | Form 7 |
| Material: | Iron |
| Type: | Type C |
| Standards: | California Proposition 65 |
| Number of Hubs: | 2 |
| Hub Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |
| Type: | Type C |
| Number of Hubs: | 2 |
| Material: | Iron |
| Standards: | California Proposition 65 |
| Hub Diameter: | 1 1/2 in |