1" Steel Form 7 Conduit Cover w/ Gasket

Item #: 1160785

Cat #: 370G

UPC: 783936079042

$ 20.61 EA
Company wide:
152 in stock
Documents & Guides
1" Stamp Steel Form 7 Conduit Cover w/ Gasket

Overview

1" Stamp Steel Form 7 Conduit Cover w/ Gasket

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936079042, 370G, KIL370G

Features & Benefits

  • Galvanized Steel
  • Natural finish
  • 316 stainless steel screws
  • Neoprene gasket

Specifications

Size: 1 in
Material: Steel
Size: 1 in
Material: Steel