Conduit Body Cover, Type: Screw-On, Series 7, 3/4", Steel, Limited Quantities Available

Item #: 1160779

Cat #: 270G

UPC: 783936079035

$ 14.75 EA
Company wide:
91 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 7, Size: 3/4 Inch, Material: Steel

Overview

Conduit Body Cover, Type: Screw-On, Series 7, Size: 3/4 Inch, Material: Steel

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936079035, 270G, KIL270G

Features & Benefits

  • Galvanized Steel
  • Natural finish
  • 316 stainless steel screws
  • Neoprene gasket

Specifications

Material: Steel
Hub Diameter: 3/4 in
Material: Steel
Hub Diameter: 3/4 in