3/4" Aluminum Cord Connector, Cord Range .062-.125, Green

Item #: 1160613

Cat #: ZS201-EX

UPC: 783936972404

$ 48.83 EA
Company wide:
0 in stock
Documents & Guides
KIL ZS201-EX CONN STR 3/4 .06

Overview

KIL ZS201-EX CONN STR 3/4 .06

Our offering of aluminum cord grips deliver liquidtight strain relief and dependable cable sealing for wet or dry locations. Available in straight and 90° configurations across a full range of NPT hub sizes and cable diameters, they secure flexible cords and cables while protecting against pullout and vibration. These rugged, lightweight connectors are ideal for enclosure and equipment cable entries, pair with locknuts and wire mesh strain relief for added support, and choose replacement glands as needed to extend service life.

Also known as: 783936972404, ZS201-EX, KILZS201EX

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 3/4 in
Color: Green
Material: Aluminum
Diameter Range: 0.062 - 0.125 in
Diameter: 3/4 in
Material: Aluminum
Color: Green
Diameter Range: 0.062 - 0.125 in