CH DT365UWKN 400A N/F 3P 600V 4X 304 SS DOUBLE THROW

Item #: 1160612

Cat #: DT365UWKN

UPC: 786679185551

$ 43953.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CH DT365UWKN 400A N/F 3P 600V 4X 304 SS DOUBLE THROW

Overview

CH DT365UWKN 400A N/F 3P 600V 4X 304 SS DOUBLE THROW
Also known as: 786679185551, DT365UWKN, CUTDT365UWKN

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X