Cord Grip, 90 Degree, 1-1/2" Diameter, Cord Diameter 1 -1.125", Aluminum

Item #: 1160544

Cat #: ZN513

UPC: 783936974392

$ 232.97 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip, 90 Degree, 1-1/2 Inch Diameter, Cord Diameter 1 -1.125 Inch, Aluminum, Includes Neopren Grommet and Nylon Retention Ring

Overview

Cord Grip, 90 Degree, 1-1/2 Inch Diameter, Cord Diameter 1 -1.125 Inch, Aluminum, Includes Neopren Grommet and Nylon Retention Ring

Hubbell Killarks Z-Series cord connectors feature an aluminum construction that reisists corrosion, neoprene grommett that seals out oil and moisture, and is available in a wide range of size and configurations.

Also known as: 783936974392, ZN513, KILZN513

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 1 1/2 in
Standards: California Proposition 65
Material: Aluminum