Manual Motor Starter - NEMA Size 1-1/2 - 3-Pole; 3Ø, Ac

Item #: 1160348

Cat #: XMSW-DBT

UPC: 783936912608

Company wide:
0 in stock
Documents & Guides
KIL XMSW-DBT MANUAL MOTOR STA

Overview

KIL XMSW-DBT MANUAL MOTOR STA
Also known as: 783936912608, XMSW-DBT, KILXMSWDBT

Features & Benefits

  • Rectangular bolted cover design provides for attractive, compact, uniform installations.
  • Enclosure and external handle are diecast copper-free (less than 0.4%) aluminum alloy.
  • Cast “ON,” “OFF,” “TRIPPED” markings on cover align with external handle and provide clear indication of enclosed starter condition.
  • External handle is a vault type with standard provisions for locking in the “OFF” position with up to three pad-locks.
  • Provision for locking in “ON” position is available as factory modification (add suffix SU-40 to catalog number).
  • Two cast 1” NPT conduit hubs with integral pipe stop, one top and one bottom, are standard on all assemblies.

Specifications

No Specifications Available