16.5W BR40 LED Lamp, 30K

Item #: 1160278

Cat #: S9639

UPC: 045923096396

Company wide:
0 in stock
Documents & Guides
16.5 Watt; LED BR40; 3000K; 103 deg. Beam Angle; Medium Base; 120 Volt; Dimmable

Overview

16.5 Watt; LED BR40; 3000K; 103 deg. Beam Angle; Medium Base; 120 Volt; Dimmable

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923096396, S9639, SATS9639

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 16.500
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 80
Lumens: 1200
Angle: 103°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Angle: 103°
Wattage: 16.500
Shape: BR40 (Bulged Reflector)
Lumens: 1200