Momentary Contact Push Button, 120V Pilot Light Cover

Item #: 1160084

Cat #: XCS-0B13-C

UPC: 783936890258

$ 700.49 EA
Company wide:
0 in stock
Documents & Guides
XCS Series - Aluminum Momentary Contact Push Button And 120V Pilot Light Cover With Device - Red Button With "Stop" Nameplate - Red Lens With Nameplate To Be Specified - 1NC Contact Rating

Overview

XCS Series - Aluminum Momentary Contact Push Button And 120V Pilot Light Cover With Device - Red Button With "Stop" Nameplate - Red Lens With Nameplate To Be Specified - 1NC Contact Rating
Also known as: 783936890258, XCS-0B13-C, KILXCS0B13C

Features & Benefits

  • Copper free cast aluminum alloy.
  • Ground flange joint between bolted cover and box provide required flame path.
  • Push button, selector switches and pilot light operator bodies are copper-free aluminum.
  • Operating shaft in both push buttons and selector switches are stainless steel.

Specifications

Amps: 10
Color: Green
Poles: 1
Amps: 10
Poles: 1
Color: Green