KIL XAL-458 FIRE ALARM 2NO 2N

Item #: 1160068

Cat #: XAL-458

UPC: 783936880402

$ 1937.52 EA
Company wide:
0 in stock
Documents & Guides
KIL XAL-458 FIRE ALARM 2NO 2N

Overview

KIL XAL-458 FIRE ALARM 2NO 2N
Also known as: 783936880402, XAL-458, KILXAL458

Features & Benefits

  • Enclosure is made of copper free aluminum alloy
  • Conduit openings are 3/4” NPT feed through.
  • Red, textured powder epoxy paint finish is standard on box and cover to provide high visibility for alarm station.
  • Bilingual nameplates included per CSA requirement.
  • Internal ground screw is standard.
  • The alarm station is activated by lifting the front cover and pulling down ring. This quick easy to use two-step process prevents unintentional operation.
  • Has 2 normally open and 2 normally closed contacts.

Specifications

No Specifications Available